Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenholuse Shelving, 24x30x96", 5 Shelves

  • Mfr # GRH-2430-96

  • Zoro # G0383043


product price: $727.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
5
Width
30"
Height
96"
Depth
24"
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH-2430-96
Zoro #
G0383043
UPC #
-
Country of Origin
United States

Dimensions

Width
30"
Height
96"
Depth
24"

Details

Item
Greenholuse Shelving,24x30x96",5 Shelves
Number of Shelves
5
Gauge
16
Material
Galvanized steel

Description

Greenholuse Shelving,24x30x96 In.,5 Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.