Half Round Round Table, 1/2", Tub Legs, 24"Dx48"Wx28"H, 48" W, 48" L, 28" H

  • Mfr # SRTH-2448

  • Zoro # G0458409


product price:  $813.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Shape
Half Round
Width
48"
Length
48"
Height
28"
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRTH-2448
Zoro #
G0458409
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Length
48"
Height
28"
Depth
24"

Details

Item
Round Table,1/2",Tub Legs,24"Dx48"Wx28"H
Shape
Half Round
Type
Gathering Table

Description

Round Table,1/2 In.,Tub Legs,24 In.Dx48 In.Wx28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.