Zoro Homepage

Hand Grinding Station, 72" W, 53" Height

  • Mfr # GS-1067

  • Zoro # G0456123


product price: $2,811.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Welding Tables
Method of Construction
Welded
Gauge
11 ga.
Depth
37"
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-1067
Zoro #
G0456123
UPC #
-
Country of Origin
United States

Dimensions

Depth
37"
Width
72"
Height
53"

Details

Workbench/Work Table Type
Welding Tables
Method of Construction
Welded
Gauge
11 ga.
Item
Hand Grinding Station
Workbench/Table Frame Material
Steel
Includes
Floor Anchor Pads

Description

Two Station Hand Grinding Bench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.