Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Bin Storage Cabinet, 72 in H

  • Mfr # EX-724-1BS4

  • Zoro # G0449430


product price: $2,716.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
72 in
Duty Rating
Heavy Duty
Number of Shelves
4
Material
Steel
Gauge
12 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-724-1BS4
Zoro #
G0449430
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Width of Cabinet
48 in

Details

Duty Rating
Heavy Duty
Number of Shelves
4
Item
Bin Storage Cabinet
Material
Steel
Gauge
12 ga.
Cabinet Strength Rating
Heavy Duty
Cabinet Style
Shelving
Bin Cabinet Style
Shelving

Description

Bin Storage Cabinet,48 In.Wx24 In.Dx72 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.