Heavy Duty Bin Storage Cabinet, 84 in H
Mfr # EX-724-1BS3
Zoro # G0449500
product price: $3,206.99
/eaKey Features
Overall Height
84 in
Duty Rating
Heavy Duty
Number of Shelves
4
Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-724-1BS3
Zoro #
G0449500
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Width of Cabinet
48 in
Details
Duty Rating
Heavy Duty
Number of Shelves
4
Item
Bin Storage Cabinet
Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
Material
Steel
Gauge
12 ga.
Bin Cabinet Style
Shelving
Description
Bin Storage Cabinet,48 In.Wx24 In.Dx72 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.