Leveling Feet Work Bench with Stringer and Shelf, 84" W, 28-3/4" to 37-1/4" Height (Discontinued)
- Mfr # BT-367M-1
- Zoro # G0387709
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-367M-1
Zoro #
G0387709
UPC #
-
Country of Origin
United States
Dimensions
Width
84"
Depth
36"
Height
28-3/4" to 37-1/4"
Top Thickness
1-3/4"
Details
Item
Work Bench with Stringer and Shelf
Workbench/Table Adjustment
Leveling Feet
Workbench/Work Table Type
Tubular Base Work Benches
Color
Natural
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Smooth
Method of Construction
Welded
No. of Shelves
1
Description
Workbench,36 In. D x 84 In. W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.