Shop GREENE MANUFACTURING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pre Engineered Work Stations Work Station, 7 ft. Lab Height, 30" D X 35-3/4" H, 84" W X Hardwood
- Mfr # DTL-7AD
- Zoro # G0368249
product price:Â
$
2,798.99
/ea
Key Features
Type
Pre Engineered Work Stations
Overall Width
84"
Overall Depth
30"
Overall Height
35-3/4"
Color
Maple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTL-7AD
- Zoro #
- G0368249
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 84"
- Overall Depth
- 30"
- Overall Height
- 35-3/4"
- Width
- 84"
- Height
- 35-3/4"
Details
- Type
- Pre Engineered Work Stations
- Item
- Work Station,7 ft. Lab Height
- Color
- Maple
- Material
- Hardwood
- Number of Drawers
- 4
- Top Material
- Hardwood
- Number of Pedestals
- 1
- Series
- Dura Tech
- Color Top
- Maple
Description
Work Station,7 ft. Lab Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.