Shop HOMEROOTS
See all product information
Create Account
Adjustable Black Stainless Steel Rolling Computer Desk
- Mfr # 397748
- Zoro # G922907040
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Type
Computer Desk
Overall Width
60 in
Overall Depth
30 in
Overall Height
46.7 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397748
- Zoro #
- G922907040
- UPC #
- -
- Country of Origin
- China
- Type
- Computer Desk
- Item
- Desks
- Finish
- Matte
- Color
- Black
- Material
- Stainless Steel
- Shape
- Rectangular Desk
- Style
- Modern
- Base Material
- Stainless Steel
- Top Wood Species
- Bamboo
- Cabinets Included
- No
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 46.7 in
- Size
- Small
- Height Adjustable
- Yes
Description
Look like an executive when you add this adjustable black stainless steel rolling computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 46.70-inch h x 60.00-inch w x 30.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.