Zoro Homepage
This item is Discontinued.
Greene Manufacturing Rectangle Cutting Table, Bottom Draw Enclosure , 36" W 34" H,  GT-520.VH

Rectangle Cutting Table, Bottom Draw Enclosure , 36" W 34" H, (Discontinued)

  • Mfr # GT-520.VH
  • Zoro # G0455721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT-520.VH
Zoro #
G0455721
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Depth
24"
Height
34"

Details

Item
Cutting Table,Bottom Draw Enclosure
Material
Steel
Type
Cutting Table
Shape
Rectangle
Accessory Type
Cutting Table,Bottom Draw Enclosure

Description

Cutting Table,Bottom Draw Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.