This item is Discontinued.

Greene Manufacturing Six Drawer/Double Door Mobile Bench, 72" W, 34" Height MG-600.STL.HD

Six Drawer/Double Door Mobile Bench, 72" W, 34" Height (Discontinued)

  • Mfr # MG-600.STL.HD
  • Zoro # G0378441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-600.STL.HD
Zoro #
G0378441
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
30"
Height
34"
Caster Dia.
5"

Details

Item
Six Drawer/Double Door Mobile Bench
Workbench/Work Table Type
Mobile Work Benches
Workbench/Table Frame Material
Steel
Drawer Load Rating
400 lb.
Method of Construction
Welded
No. of Shelves
1
Number of Drawers
6

Description

Workbench with 400 lb. Glide Option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.