Workstation Desk Laminate Computer Workstation, 30"Dx30"W, 30" D X 29" H, 30" W X Laminate MDF

  • Mfr # CF-3030.A

  • Zoro # G0457453


product price: $546.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Workstation Desk
Overall Width
30"
Overall Depth
30"
Overall Height
29"
Material
Laminate MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-3030.A
Zoro #
G0457453
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
30"
Overall Height
29"
Height
29"
Width
30"

Details

Type
Workstation Desk
Item
Laminate Computer Workstation,30"Dx30"W
Material
Laminate MDF
Series
CF
Frame Material
Durable Metal Leg
Top Material
Laminate

Description

Laminate Computer Workstation,30 In.Dx30 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.