Zoro Homepage
This item is Discontinued.
Greene Manufacturing Workstation Desk, 30" D, 48" W, 44" H, Laminate MDF CFC-3048.A

Workstation Desk, 30" D, 48" W, 44" H, Laminate MDF (Discontinued)

  • Mfr # CFC-3048.A
  • Zoro # G0457891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFC-3048.A
Zoro #
G0457891
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
30"
Overall Height
44"
Width
48"

Details

Type
Workstation Desk
Item
Laminate Computer Workstation,30"Wx48"D
Material
Laminate MDF
Top Material
Laminate
Frame Material
Durable Metal Leg
Series
CFC

Description

Laminate Computer Workstation,30"Wx48"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.