Shop GREENE MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workstation Desk In-Line Computer Station, 60"Wx30"Dx28"H, 30" D X 29-1/4" H, 60" W X Laminated MDF
Mfr # PC-10-3060-28
Zoro # G0481350
product price:Â $858.99
/eaKey Features
Type
Workstation Desk
Overall Width
60"
Overall Depth
30"
Overall Height
29-1/4"
Material
Laminated MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-10-3060-28
- Zoro #
- G0481350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60"
- Overall Depth
- 30"
- Overall Height
- 29-1/4"
- Width
- 60"
Details
- Type
- Workstation Desk
- Item
- In-Line Computer Station,60"Wx30"Dx28"H
- Material
- Laminated MDF
- Frame Material
- Leg: Heavy Gauge Tubular Steel
- Series
- PC
Description
In-Line Computer Station,60 In.Wx30 In.Dx28 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.