Shop REGENCY
See all product information
Create Account
Gripper Office Chair Mat for hardwood floor with lip, Thick 2.2mm, 36 x 48 inch - Clear
- Mfr # CMH3648CL
- Zoro # G408908486
product price:Â
$
41.55
/ea
Key Features
Floor Type
Hardwood
Overall Dimensions
36" x 48"
Color
Clear
Weight
6 lbs
Width
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMH3648CL
- Zoro #
- G408908486
- UPC #
- 192357253953
- Country of Origin
- China
- Item
- Chair Mat
- Floor Type
- Hardwood
- Color
- Clear
- Weight
- 6 lbs
- Material
- Polyurethane
- For Use In
- Office Chair
Dimensions
- Overall Dimensions
- 36" x 48"
- Width
- 36"
- Length
- 48"
Description
Experience the ultimate protection for your hardwood floors with the Gripper office chair mat. Designed to withstand heavy usage, its slip-resistant material ensures a stable surface for your chair. Promoting a smooth and hassle-free rolling experience. Say goodbye to worries about cracking! Our chair mat is engineered to prevent cracking, ensuring long-lasting durability that will serve you for years.Setting up your Gripper chair mat is a breeze with easy-to-follow instructions. Take the chairmat out of the package and let it sit at room temp for 24 hours before unrolling it in your office space. Then unroll it & place heavy objects on the corners to ensure a flat surface and let it sit for 48 hours. Once ready, you can confidently roll your office chair onto it. Say goodbye to dents or scratches on your beautiful hardwood floors. Enjoy generous coverage with our 36 x 48 mat, which is 2.2mm thick, providing robust protection for your hardwood floors. Maintain the integrity and appearance of your flooring, creating a professional and polished workspace that will impress you and your colleagues. - Premium Hardwood Protection: Safeguard your valuable hardwood floors from scratches, scuffs, and wear caused by your office chair with the Gripper office chair mat designed specifically for hardwood surfaces - Better Sitting Comfort: Experience superior comfort during your 8-hour workday! Our chair mat provides a smooth surface that allows your office chair to glide effortlessly, reducing strain and promoting better posture. - Seamless Aesthetics for Home or Office: Preserve the natural beauty of your hardwood floors! The semi-transparent design of our chair mat seamlessly blends into any home or office decor, maintaining the elegant look of your workspace. - Quick and Convenient Setup: Unbox, flatten, and enjoy! The Gripper office chair mat comes with easy-to-follow unboxing tips and instructions for quick setup. Transform your office chair experience on carpet in no time!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.