Instructor Station, 84"Wx26"Dx29.25"H, 84" W 29-1/4" H

  • Mfr # SRI-184-1-FLP-L

  • Zoro # G0457517


product price:  $3,778.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Type
Lectern Riser
Height
29-1/4"
Width
84"
Depth
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRI-184-1-FLP-L
Zoro #
G0457517
UPC #
-
Country of Origin
United States

Dimensions

Height
29-1/4"
Width
84"
Depth
26"

Details

Type
Lectern Riser
Item
Instructor Station,84"Wx26"Dx29.25"H

Description

Instructor Station,84 In.Wx26 In.Dx29.25 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.