Shop GREENE MANUFACTURING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
L Shaped Desk L-Shaped Desk, 96"x72"x28"H, 72" D X 28" H, 96" W X
- Mfr # SRE-200JO L OR R
- Zoro # G0458059
product price:Â
$
4,499.99
/ea
Key Features
Type
L Shaped Desk
Overall Width
96"
Overall Depth
72"
Overall Height
28"
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRE-200JO L OR R
- Zoro #
- G0458059
- UPC #
- -
- Country of Origin
- United States
- Type
- L Shaped Desk
- Item
- L-Shaped Desk,96"x72"x28"H
- Number of Drawers
- 3
- Series
- SRE
Dimensions
- Overall Width
- 96"
- Overall Depth
- 72"
- Overall Height
- 28"
- Width
- 96"
- Height
- 28"
Description
L-Shaped Desk,96 In.x72 In.x28 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.