L Shaped Desk Single-Level Instructor Station, 66"x60"D, 60" D X 28" H, 66" W X
Mfr # AC-INS
Zoro # G0482181
product price: $1,626.99
/eaKey Features
Type
L Shaped Desk
Overall Width
66"
Overall Depth
60"
Overall Height
28"
Series
AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC-INS
Zoro #
G0482181
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
66"
Overall Depth
60"
Overall Height
28"
Height
28"
Width
66"
Details
Type
L Shaped Desk
Item
Single-Level Instructor Station,66"x60"D
Series
AC
Description
Single-Level Instructor Station,66 In.x60 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.