Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laminate Corner Station, 42"x42", 42" W X Laminate

  • Mfr # CF-4242.C

  • Zoro # G0457849


product price: $1,113.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Width
42"
Tabletop Material
Laminate
Type
Corner Station
Material
Laminate
Depth
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-4242.C
Zoro #
G0457849
UPC #
-
Country of Origin
United States

Dimensions

Width
42"
Depth
42"

Details

Item
Laminate Corner Station,42"x42"
Tabletop Material
Laminate
Type
Corner Station
Material
Laminate
Surface Material
Laminate

Description

Laminate Corner Station,42 In.x42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.