Laminate Corner Station, 48"x48", 48" W, 48" L, Laminate
Mfr # CF-4848.C
Zoro # G0457812
product price: $1,388.99
/eaKey Features
Width
48"
Length
48"
Tabletop Material
Laminate
Material
Laminate
Type
Corner Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF-4848.C
Zoro #
G0457812
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Length
48"
Depth
48"
Details
Item
Laminate Corner Station,48"x48"
Tabletop Material
Laminate
Material
Laminate
Type
Corner Station
Surface Material
Laminate
Description
Laminate Corner Station,48 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.