Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lateral File Cabinet, 4Drw, 19.25"x36"x52"

  • Mfr # SR-4000-LAT - 36

  • Zoro # G0458503


product price: $2,511.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

File Size
Letter/Legal
Height
52"
Material
metal
Type
File Cabinet
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-4000-LAT - 36
Zoro #
G0458503
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
52"
Width
36"
Overall Width
36"

Details

Material
metal
Type
File Cabinet
Item
Lateral File Cabinet,4Drw,19.25"x36"x52"

Description

Lateral File Cabinet,4Drw,19.25"x36"x52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.