Leveling Feet Work Bench with Stringer, 60" W, 28-3/4" to 37-1/4" Height
Mfr # BT-365M
Zoro # G0386957
product price: $1,249.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1-3/4"
Finish
Smooth
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-365M
Zoro #
G0386957
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Depth
36"
Height
28-3/4" to 37-1/4"
Width
60"
Details
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Finish
Smooth
Color
Natural
Item
Work Bench with Stringer
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.