Zoro Homepage

Leveling Feet Work Bench with Stringer, 60" W, 28" to 36-1/2" Height

  • Mfr # BT-305E

  • Zoro # G0386981


product price: $1,011.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1"
Color
Top: Black
Workbench/Table Adjustment
Leveling Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-305E
Zoro #
G0386981
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1"
Depth
30"
Height
28" to 36-1/2"
Width
60"

Details

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Color
Top: Black
Item
Work Bench with Stringer
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel

Description

Workbench,30" D x 60" W,Adj. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.