Zoro Homepage

Leveling Feet Work Bench with Stringer, 60" W, 29" to 37-1/2" Height

  • Mfr # BA-365SF

  • Zoro # G0383000


product price: $1,256.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Adjustable Height Work Benches
Method of Construction
Welded
Gauge
Leg: 14 ga.; Top: 12 ga.
Top Thickness
2"
Workbench/Table Adjustment
Leveling Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-365SF
Zoro #
G0383000
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Depth
36"
Width
60"
Height
29" to 37-1/2"

Details

Workbench/Work Table Type
Adjustable Height Work Benches
Method of Construction
Welded
Gauge
Leg: 14 ga.; Top: 12 ga.
Item
Work Bench with Stringer
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled

Description

Workbench,36" D x 60" W,Adj. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.