Leveling Feet Work Bench with Stringer, 60" W, 29" to 37-1/2" Height
Mfr # BT-305C
Zoro # G0387042
product price: $973.99
/eaKey Features
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
2"
Edge Type
Glued Lumber Core
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-305C
Zoro #
G0387042
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2"
Height
29" to 37-1/2"
Depth
30"
Width
60"
Details
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Edge Type
Glued Lumber Core
Item
Work Bench with Stringer
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Leveling Feet
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.