Zoro Homepage

Leveling Feet Work Bench with Stringer, 84" W, 29" to 37-1/2" Height

  • Mfr # BT-307C

  • Zoro # G0387331


product price: $1,221.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
2"
Edge Type
Glued Lumber Core
Height
29" to 37-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-307C
Zoro #
G0387331
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
84"
Height
29" to 37-1/2"
Depth
30"

Details

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Edge Type
Glued Lumber Core
Item
Work Bench with Stringer
Material
Composite
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled

Description

Workbench,30" D x 84" W,Adj. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.