Leveling Feet Work Bench with Stringer, 96" W, 28-1/4" to 36-3/4" Height
Mfr # BT-368L
Zoro # G0387219
product price: $1,207.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1-1/4"
Edge Type
Spray Applied Poly Urea Edge
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-368L
Zoro #
G0387219
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4"
Height
28-1/4" to 36-3/4"
Depth
36"
Width
96"
Details
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Edge Type
Spray Applied Poly Urea Edge
Item
Work Bench with Stringer
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled
Description
Workbench,36" D x 96" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.