Zoro Homepage

Leveling Feet Work Bench with Stringer and Drawer, 60" W, 34-1/2" Height

  • Mfr # B-305SF-2

  • Zoro # G0380359


product price: $1,463.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Fixed Height Work Benches
Method of Construction
Welded
Gauge
Leg: 14 ga.; Top: 12 ga.
Top Thickness
2"
Width
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-305SF-2
Zoro #
G0380359
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
60"
Depth
30"
Height
34-1/2"

Details

Workbench/Work Table Type
Fixed Height Work Benches
Method of Construction
Welded
Gauge
Leg: 14 ga.; Top: 12 ga.
Item
Work Bench with Stringer and Drawer
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Leveling Feet
Number of Drawers
1

Description

Workbench,30"Dx60"Wx32-1/2" Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.