Leveling Feet Work Bench with Stringer and Drawer, 60" W, 34-1/4" Height
Mfr # B-365M-2
Zoro # G0380368
product price: $1,398.99
/eaKey Features
Workbench/Work Table Type
Fixed Height Work Benches
Method of Construction
Welded
Gauge
14 ga.
Top Thickness
1-3/4"
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-365M-2
Zoro #
G0380368
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Height
34-1/4"
Depth
36"
Width
60"
Details
Workbench/Work Table Type
Fixed Height Work Benches
Method of Construction
Welded
Gauge
14 ga.
Finish
Smooth
Color
Natural
Item
Work Bench with Stringer and Drawer
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled
Number of Drawers
1
Description
Workbench,36"Dx60"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.