Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Feet Work Bench with Stringer and Shelf, 60" W, 28" to 36-1/2" Height

  • Mfr # BT-365E-1

  • Zoro # G0387578


product price: $1,337.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1"
No. of Shelves
1
Color
Top: Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-365E-1
Zoro #
G0387578
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1"
Depth
36"
Height
28" to 36-1/2"
Width
60"

Details

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
No. of Shelves
1
Color
Top: Black
Item
Work Bench with Stringer and Shelf
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Leveling Feet

Description

Workbench,36" D x 60" W,Adj. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.