Leveling Feet Workbenches, 48" W, 29" to 37-1/2" Height
Mfr # BA-364C-1
Zoro # G0383840
product price: $1,166.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Work Bench with Stringer and Shelf
Method of Construction
Welded
Gauge
14 ga.
Top Thickness
2"
Edge Type
Glued Lumber Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA-364C-1
Zoro #
G0383840
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2"
Width
48"
Depth
36"
Height
29" to 37-1/2"
Details
Workbench/Work Table Type
Work Bench with Stringer and Shelf
Method of Construction
Welded
Gauge
14 ga.
Edge Type
Glued Lumber Core
No. of Shelves
1
Item
Workbenches
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.