Leveling Feet Workbenches, 72" W, 28-3/4" to 37-1/4" Height
Mfr # BT-306M-2-CFG1
Zoro # G0446752
product price:Â $3,411.99
/eaKey Features
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1-3/4"
Finish
Smooth
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-306M-2-CFG1
Zoro #
G0446752
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Height
28-3/4" to 37-1/4"
Width
72"
Depth
30"
Details
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Finish
Smooth
Color
Natural
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Assembly
Assembled
Number of Drawers
1
Description
Adjustable Workbench,30"Dx72"L,Maple Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.