Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Feet Workbenches, 72" W, 28-3/4" to 37-1/4" Height

  • Mfr # BT-366M-2-CFG6

  • Zoro # G0446929


product price: $5,320.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1-3/4"
Finish
Smooth
No. of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-366M-2-CFG6
Zoro #
G0446929
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Depth
36"
Height
28-3/4" to 37-1/4"
Width
72"

Details

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Finish
Smooth
No. of Shelves
2
Color
Natural
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Leveling Feet
Number of Drawers
1

Description

Adjustable Workbench,36"Dx72"L,Maple Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.