Leveling Feet Workbenches, Laminate, 48" W, 28" to 36-1/2" Height
Mfr # BT-364E-2
Zoro # G0388059
product price: $1,388.99
/eaKey Features
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1"
Color
Top: Black
Workbench/Table Adjustment
Leveling Feet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-364E-2
Zoro #
G0388059
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1"
Depth
36"
Height
28" to 36-1/2"
Width
48"
Details
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Color
Top: Black
Item
Workbenches
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Laminate
Workbench/Table Assembly
Assembled
Number of Drawers
1
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.