Low Profile Service Cart, 24"Dx60"Wx38"H, 11 ga. Steel, 1500 lb Load Capacity, 38" H

  • Mfr # SC-2460-L

  • Zoro # G0448371


product price:  $849.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38"
Material
11 ga. Steel
Load Capacity
1500 lb
Wheel Type
5 Heavy Duty Casters
Shelf Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-2460-L
Zoro #
G0448371
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38"
Shelf Length
60 in
Shelf Width
24"
Top Shelf Height
28"

Details

Material
11 ga. Steel
Load Capacity
1500 lb
Item
Low Profile Service Cart,24"Dx60"Wx38"H
Wheel Type
5 Heavy Duty Casters
Caster Type
(2) Rigid, (2) Swivel with Lock

Description

Low Profile Service Cart,24 In.Dx60 In.Wx38 In.H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.