Mannequin Table, 30"Dx48"Wx36"H , 48" W 48" L 36" H, Laminate
Mfr # COS -103048-36-SS
Zoro # G0462259
product price:Â $1,595.99
/eaKey Features
Width
48"
Depth
30"
Height
36"
Material
Laminate (Table Top)
Type
Mannequin Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COS -103048-36-SS
Zoro #
G0462259
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
30"
Height
36"
Length
48"
Details
Item
Mannequin Table,30"Dx48"Wx36"H
Material
Laminate (Table Top)
Type
Mannequin Table
Surface Material
Laminate
Description
Mannequin Table,30 In.Dx48 In.Wx36 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.