Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Cab Bench, Butcher Block, 72"W, 30"D

  • Mfr # MG-400.M

  • Zoro # G0103361


product price: $5,123.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Material
Steel
Overall Depth
30 in
Width
72 in
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-400.M
Zoro #
G0103361
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Width
72 in
Overall Height
34 in
Caster Dia.
5 in
Door Cabinet Width
32 in
Door Cabinet Height
28 in
Drawer Height
8 in
Drawer Width
32 in
Drawer Depth
30 in
Overall Width
72 in
Depth
30 in
Height
34 in
Wheel Diameter
5 in
Cabinet Height
28 in
Cabinet Interior Depth
28 in
Non-Metal Top Thickness
1 3/4 in

Details

Item
Mobile Cabinet Workbench
Color
Gray
Material
Steel
Load Capacity
2,500 lb
Finish
Polane
Caster Type
(2) Rigid, (2) Swivel with Brakes
Number of Drawers
32
Workbench/Table Surface Material
Butcher Block
Cabinet Workbench Item
Mobile Cabinet Workbench
No. of Drawers
4
Number of Shelves
1
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Number of Drawers per Cabinet
4
Drawer Load Rating
125 lb
No. of Shelves
1
Includes
Cylinder Lock, Keyed Alike
Caster Material
Polyurethane
Cabinet Door Type
Standard
Gauge
16
Workbench/Work Table Type
Mobile
Number of Doors
2
Workbench/Table Frame Material
Steel
Frame Material Finish
Polane
Number of Cabinets
1
Foot Type
Caster
Assembly
Fully Assembled
Brake Type
Wheel Brake
Overall Load Capacity
2,500 lb
Portability
Casters
Number of Compartments
5
Included Components
Lower Shelf
Lock Type
Keyed
Frame Material
Steel
Frame Metal Material Gauge
16 ga
Top Material
Butcher Block
Frame Construction
Welded Only
Door Type
Standard/Hinged
Maximum Drawer Load Capacity
400 lb
Edge Shape
Square
Wheel Material
Polyurethane
Caster Mount Type
Plate
Maximum Shelf Load Capacity
250 lb

Description

Mobile Cabinet Workbench, Top Material Butcher Block, Color Gray, Non-Metal Top Thickness 1 3/4 in, Number of Doors 2, Number of Drawers 32, Number of Shelves 1, Overall Depth 30 in, Overall Height 34 in, Overall Load Capacity 2,500 lb, Overall Width 72 in, Top Metal Material Gauge Not Applicable, Included Components Lower Shelf, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 28 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.