Zoro Homepage

Mobile Instructor Stations Mobile Ins Station, 32" D X 39" H, 32" W X

  • Mfr # SR-7000

  • Zoro # G0457742


product price: $5,150.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Mobile Instructor Stations
Overall Width
32"
Overall Depth
32"
Overall Height
39"
Series
SR 7000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-7000
Zoro #
G0457742
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32"
Overall Depth
32"
Overall Height
39"
Width
32"
Height
39"

Details

Type
Mobile Instructor Stations
Item
Mobile Ins Station
Series
SR 7000

Description

Mobile Ins Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.