Mobile Instructor Stations Mobile Ins Station, 48"Wx30"Dx42.5"H, 30" D X 42-1/2" H, 48" W X

  • Mfr # SR-200

  • Zoro # G0457657


product price: $1,851.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Type
Mobile Instructor Stations
Overall Width
48"
Overall Depth
30"
Overall Height
42-1/2"
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-200
Zoro #
G0457657
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
30"
Overall Height
42-1/2"
Width
48"
Height
42-1/2"

Details

Type
Mobile Instructor Stations
Item
Mobile Ins Station,48"Wx30"Dx42.5"H
Series
SR

Description

Mobile Ins Station,48 In.Wx30 In.Dx42.5 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.