Mobile Instructor Stations Mobile Ins Station, 66"Wx30"Dx55.75"H, 30" D X 55-3/4" H, 66" W X

  • Mfr # SR-400

  • Zoro # G0457733


product price: $5,083.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Mobile Instructor Stations
Overall Width
66"
Overall Depth
30"
Overall Height
55-3/4"
Height
55-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-400
Zoro #
G0457733
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66"
Overall Depth
30"
Overall Height
55-3/4"
Height
55-3/4"
Width
66"

Details

Type
Mobile Instructor Stations
Item
Mobile Ins Station,66"Wx30"Dx55.75"H
Series
SR

Description

Mobile Ins Station,66 In.Wx30 In.Dx55.75 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.