Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Shop Desk, Gray, 52" Overall Height

  • Mfr # ECB-132D.P

  • Zoro # G7677369


product price: $519.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Series
Mobile Shop Desk
Overall Width
24 in
Overall Height
52 in
Overall Depth
20 in
Self-Closing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB-132D.P
Zoro #
G7677369
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
52 in
Overall Depth
20 in
Caster/Glide Diameter
4 in

Details

Item
Office Desk
Series
Mobile Shop Desk
Self-Closing
No
Lockable
Yes
Number of Drawers
1
Color
Gray
Material
Steel
Writing Surface Slope
0 Degrees
Assembly
Unassembled
Product Type
Rectangular Office Desk
Number of Shelves
2
Includes Keyboard Tray
No
Includes Modesty Panel
No
Desktop Material
Steel
Frame Color
Gray
Desktop Color
Gray
Kit Product Type
Rectangular Office Desk
Caster/Glide Type
Swivel with Lock
Includes Client Surface
Yes
Frame Material
Steel
Number of Casters/Glides
4
Number of Cable Holes
0
Number of Pedestals
0

Description

Office Desk, Caster/Glide Diameter 4 in, Caster/Glide Type Swivel with Lock, Desktop Color Gray, Desktop Material Steel, Frame Color Gray, Frame Material Steel, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides 4, Number of Drawers 1, Number of Pedestals 0, Number of Shelves 2, Overall Depth 20 in, Overall Height 52 in, Overall Width 24 in, Pedestal Location Not Applicable, Product Type Rectangular Office Desk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.