Modular Rack Interior Side Panel, 24"x96"
Mfr # GSP-2496-IN
Zoro # G0460089
product price: $490.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Load Capacity
3500 lb.
Height
96"
Width
36"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSP-2496-IN
Zoro #
G0460089
UPC #
-
Country of Origin
United States
Dimensions
Height
96"
Width
36"
Depth
24"
Details
Item
Modular Storage Shelving
Load Capacity
3500 lb.
Material
Steel
Description
Modular Rack Interior Side Panel,24 In.x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.