Zoro Homepage

Modular Storage Rack, 18"D x 36"W x 120"H, Depth: 18"

  • Mfr # GRC-1836-120.S

  • Zoro # G0459608


product price: $1,136.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
18 in
Height
120 in
Material
Steel
Color
Charcoal Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC-1836-120.S
Zoro #
G0459608
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
120 in

Details

Material
Steel
Color
Charcoal Gray
Item
Modular Rack Upright

Description

Modular Rack,Upright,36"Wx18"Dx120"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.