Modular Storage Rack, 18"D x 48"W x 96"H, Width: 48"
Mfr # GRC-1848-96.A
Zoro # G0459833
product price: $1,044.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
18 in
Height
96 in
Material
Steel
Color
Charcoal Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRC-1848-96.A
Zoro #
G0459833
UPC #
-
Country of Origin
United States
Dimensions
Depth
18 in
Height
96 in
Details
Material
Steel
Color
Charcoal Gray
Item
Modular Rack Upright
Description
Modular Rack,Upright,48"Wx18"Dx96"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.