Zoro Homepage

Modular Storage Rack Interior Side Panel, 18"D x 120"H

  • Mfr # GSP-18120-IN

  • Zoro # G0460168


product price: $454.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
120 in
Material
Steel
Color
Charcoal Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSP-18120-IN
Zoro #
G0460168
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
120 in

Details

Material
Steel
Color
Charcoal Gray
Item
Modular Rack Int Side Panel

Description

Modular Rack Int Side Panel,18"Dx120"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.