Zoro Homepage

Open, Hutch Shop Desk, 72" H, Charcoal

  • Mfr # ECB-13UH

  • Zoro # G7677323


product price: $1,057.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Series
Shop Desk
Overall Width
32 in
Overall Height
72 in
Overall Depth
24 in
Writing Surface Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB-13UH
Zoro #
G7677323
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Overall Height
72 in
Overall Depth
24 in
Writing Surface Height
34 in
Shelf Width
30 in
Shelf WxD
30 in x 12 in
Shelf Depth
12 in
Leg Height
6 in
Writing Surface Height from Ground
34 in

Details

Item
Shop Desk
Series
Shop Desk
Shop Desk Style
Hutch, Open
Mobile/Stationary
Stationary
Number of Doors
0
No. of Drawers
1
Number of Shelves
1
Writing Surface Slope
0 Degrees
Keyboard Shelf
No
Handle
Locking Recessed
Color Top
Charcoal Gray
Number of Pedestals
0
Color Base
Charcoal Gray
Pedestal Location
None
Color
Charcoal Gray
Number of Drawers
1
Assembly
Unassembled
Material
Steel
Frame Assembled
Unassembled
Shelf Adjustability
Adjustable
Includes Keyboard Tray
No
Desk Material
Steel
Method of Construction
Welded
Desk Color
Gray
Desk Style
Open-Base Hutch
Number of Compartments
2
Mobility
Stationary

Description

Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Gray, Desk Style Open-Base Hutch, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 2, Number of Drawers 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 32 in, Shelf Depth 12 in, Shelf Width 30 in, Leg Height 6 in, Writing Surface Height from Ground 34 in, Writing Surface Slope 0 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.