Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Storage Shelving Unit, 18"x30"x84"

  • Mfr # GR-1830-84

  • Zoro # G0459133


product price: $573.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Shelving Style
Open
Height
84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-1830-84
Zoro #
G0459133
UPC #
-
Country of Origin
United States

Dimensions

Height
84"
Depth
18"
Width
30"

Details

Item
Open Storage Shelving Unit,18"x30"x84"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Shelving Style
Open
Gauge
16
Material
Steel

Description

Open Storage Shelving Unit,18 In.x30 In.x84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.