Open Storage Shelving Unit, 24"x36"x84"
Mfr # GR-2436-84
Zoro # G0459529
product price: $592.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Gauge
16
Shelving Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-2436-84
Zoro #
G0459529
UPC #
-
Country of Origin
United States
Dimensions
Width
36"
Height
84"
Depth
24"
Details
Item
Open Storage Shelving Unit,24"x36"x84"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Gauge
16
Shelving Style
Open
Material
Steel
Description
Open Storage Shelving Unit,24 In.x36 In.x84 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.