Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Storage Shelving Unit, 24"x48"x60"

  • Mfr # GR-2448-60

  • Zoro # G0459142


product price: $503.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
4
Gauge
16
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-2448-60
Zoro #
G0459142
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Height
60"
Depth
24"

Details

Item
Open Storage Shelving Unit,24"x48"x60"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
4
Gauge
16
Material
Steel
Shelving Style
Open

Description

Open Storage Shelving Unit,24 In.x48 In.x60 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.