Open Storage Shelving Unit, 30"x48"x72"
Mfr # GR-3048-72
Zoro # G0459273
product price: $658.99
/eaKey Features
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
4
Gauge
16
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-3048-72
Zoro #
G0459273
UPC #
-
Country of Origin
United States
Dimensions
Height
72"
Depth
30"
Width
48"
Details
Item
Open Storage Shelving Unit,30"x48"x72"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
4
Gauge
16
Material
Steel
Shelving Style
Open
Description
Open Storage Shelving Unit,30 In.x48 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.