Zoro Homepage

Open Storage Storage Cabinet, 72 in H, 52 in W

  • Mfr # GTV-5500B

  • Zoro # G0449869


product price: $6,298.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Open Storage
Door Type
Standard
Overall Height
72 in
Overall Width
52 in
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTV-5500B
Zoro #
G0449869
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
52 in
Panel Material Thickness
16 ga

Details

Cabinet Style
Open Storage
Door Type
Standard
Item
Storage Cabinet
Cabinet Material
Steel

Description

Cabinet,52 In.Wx65 In.Hx24 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.